

€72.67/ pieceexcl. VAT
€87.93incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 33 |
Execution | Double row |
Inner Diameter | 25 mm |
Outer Diameter | 62 mm |
Width | 25.4 mm |
Contact angle | 30 ° |
Cage | Plastic |
Dynamic load rating | 31.5 kN |
Static load rating | 21 kN |
Weight | 0.352 kg |
With sealing | No |
€75.64/ pieceexcl. VAT
€91.52incl. VAT
Estimated delivery date - 10/11/2026