

€61.09/ pieceexcl. VAT
€73.92incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 33 |
Execution | Double row |
Inner Diameter | 20 mm |
Outer Diameter | 52 mm |
Width | 22.2 mm |
Contact angle | 30 ° |
Cage | Plastic |
Dynamic load rating | 24.6 kN |
Static load rating | 15.9 kN |
Reference speed | 10.4 rpm |
Limiting speed | 14.7 rpm |
Weight | 0.215 kg |
With sealing | No |
€63.31/ pieceexcl. VAT
€76.61incl. VAT
Estimated delivery date - 10/11/2026