FAG

FAG Double row angular contact ball bearing Cage: Plastic 3303-BD-XL-TVH-L285

  • ERIKS:12624617
  • Manufacturer:4012802645149
Image 1
Save to list

€60.28/ pieceexcl. VAT

€72.94incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FAG
Series
33
Execution
Double row
Inner Diameter
17 mm
Outer Diameter
47 mm
Width
22.2 mm
Contact angle
30 °
Cage
Plastic
Dynamic load rating
22.5 kN
Static load rating
13.1 kN
Weight
0.178 kg
With sealing
No