

€57.60/ pieceexcl. VAT
€69.70incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 33 |
Execution | Double row |
Inner Diameter | 17 mm |
Outer Diameter | 47 mm |
Width | 22.2 mm |
Contact angle | 30 ° |
Cage | Plastic |
Dynamic load rating | 22.5 kN |
Static load rating | 13.1 kN |
Weight | 0.177 kg |
With sealing | No |