FAG

FAG Double row angular contact ball bearing Cage: Plastic 3302-BD-XL-TVH-L285

  • ERIKS:12624613
  • Manufacturer:4012802645323
Image 1
Save to list

€56.65/ pieceexcl. VAT

€68.55incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FAG
Series
33
Execution
Double row
Inner Diameter
15 mm
Outer Diameter
42 mm
Width
19 mm
Contact angle
30 °
Cage
Plastic
Dynamic load rating
17 kN
Static load rating
10.4 kN
Weight
0.12 kg
With sealing
No