

€54.03/ pieceexcl. VAT
€65.38incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 33 |
Execution | Double row |
Inner Diameter | 15 mm |
Outer Diameter | 42 mm |
Width | 19 mm |
Contact angle | 30 ° |
Cage | Plastic |
Dynamic load rating | 17 kN |
Static load rating | 10.4 kN |
Weight | 0.12 kg |
With sealing | No |
€41.25/ pieceexcl. VAT
€49.91incl. VAT
Estimated delivery date - 10/11/2026