

€296.56/ pieceexcl. VAT
€358.84incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 32 |
Execution | Double row |
Inner Diameter | 80 mm |
Outer Diameter | 140 mm |
Width | 44.4 mm |
Contact angle | 25 ° |
Cage | Plastic |
Dynamic load rating | 99 kN |
Static load rating | 102 kN |
Reference speed | 5.1 rpm |
Limiting speed | 3.65 rpm |
Weight | 2.403 kg |
With sealing | No |