

€257.28/ pieceexcl. VAT
€311.31incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 32 |
Execution | Double row |
Inner Diameter | 75 mm |
Outer Diameter | 130 mm |
Width | 41.3 mm |
Contact angle | 25 ° |
Cage | Plastic |
Dynamic load rating | 88 kN |
Static load rating | 85 kN |
Reference speed | 5.3 rpm |
Limiting speed | 3.9 rpm |
Weight | 1.907 kg |
With sealing | No |