

€232.05/ pieceexcl. VAT
€280.78incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 32 |
Execution | Double row |
Inner Diameter | 70 mm |
Outer Diameter | 125 mm |
Width | 39.7 mm |
Contact angle | 25 ° |
Cage | Plastic |
Dynamic load rating | 82 kN |
Static load rating | 79 kN |
Reference speed | 5.6 rpm |
Limiting speed | 4.15 rpm |
Weight | 1.78 kg |
With sealing | No |