FAG

FAG Double row angular contact ball bearing Cage: Plastic 3213-BD-XL-TVH-L285-C3

  • ERIKS:12624918
  • Manufacturer:4012802645606
Image 1
Save to list

€211.30/ pieceexcl. VAT

€255.67incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FAG
Series
32
Execution
Double row
Inner Diameter
65 mm
Outer Diameter
120 mm
Width
38.1 mm
Contact angle
30 °
Cage
Plastic
Dynamic load rating
86 kN
Static load rating
77 kN
Weight
1.634 kg
With sealing
No