FAG

FAG Double row angular contact ball bearing Cage: Plastic 3212-BD-XL-TVH-L285-C3

  • ERIKS:12624916
  • Manufacturer:4012802907186
Image 1
Save to list

€172.01/ pieceexcl. VAT

€208.13incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FAG
Series
32
Execution
Double row
Inner Diameter
60 mm
Outer Diameter
110 mm
Width
36.5 mm
Contact angle
30 °
Cage
Plastic
Dynamic load rating
75 kN
Static load rating
64 kN
Weight
1.27 kg
With sealing
No