

€163.87/ pieceexcl. VAT
€198.28incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 32 |
Execution | Double row |
Inner Diameter | 60 mm |
Outer Diameter | 110 mm |
Width | 36.5 mm |
Contact angle | 30 ° |
Cage | Plastic |
Dynamic load rating | 75 kN |
Static load rating | 64 kN |
Weight | 1.25 kg |
With sealing | No |
€171.80/ pieceexcl. VAT
€207.88incl. VAT
4 In stock - Estimated delivery date 10/11/2026