FAG

FAG Double row angular contact ball bearing Cage: Plastic 3208-BD-XL-TVH-L285

  • ERIKS:12624585
  • Manufacturer:4012802631814
Image 1
Save to list

€85.84/ pieceexcl. VAT

€103.87incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FAG
Series
32
Execution
Double row
Inner Diameter
40 mm
Outer Diameter
80 mm
Width
30.2 mm
Contact angle
30 °
Cage
Plastic
Dynamic load rating
51 kN
Static load rating
38 kN
Weight
0.594 kg
With sealing
No