

€81.86/ pieceexcl. VAT
€99.05incl. VAT
1 In stock - Estimated delivery date 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 32 |
Execution | Double row |
Inner Diameter | 40 mm |
Outer Diameter | 80 mm |
Width | 30.2 mm |
Contact angle | 30 ° |
Cage | Plastic |
Dynamic load rating | 51 kN |
Static load rating | 38 kN |
Reference speed | 9.1 rpm |
Limiting speed | 8.9 rpm |
Weight | 0.591 kg |
With sealing | No |
€89.21/ pieceexcl. VAT
€107.94incl. VAT
3 In stock - Estimated delivery date 09/11/2026