FAG

FAG Double row angular contact ball bearing Cage: Plastic 3206-BD-XL-TVH-L285-C3

  • ERIKS:12624904
  • Manufacturer:4012802632477
Image 1
Save to list

€56.88/ pieceexcl. VAT

€68.82incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FAG
Series
32
Execution
Double row
Inner Diameter
30 mm
Outer Diameter
62 mm
Width
23.8 mm
Contact angle
30 °
Cage
Plastic
Dynamic load rating
31 kN
Static load rating
22.2 kN
Weight
0.283 kg
With sealing
No