

€54.12/ pieceexcl. VAT
€65.49incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 32 |
Execution | Double row |
Inner Diameter | 30 mm |
Outer Diameter | 62 mm |
Width | 23.8 mm |
Contact angle | 30 ° |
Cage | Plastic |
Dynamic load rating | 31 kN |
Static load rating | 22.2 kN |
Reference speed | 11.1 rpm |
Limiting speed | 11.9 rpm |
Weight | 0.288 kg |
With sealing | No |
€58.91/ pieceexcl. VAT
€71.28incl. VAT
4 In stock - Estimated delivery date 09/11/2026