FAG

FAG Double row angular contact ball bearing Cage: Plastic 3205-BD-XL-TVH-L285-C3

  • ERIKS:12624902
  • Manufacturer:4012802632705
Image 1
Save to list

€47.60/ pieceexcl. VAT

€57.60incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FAG
Series
32
Execution
Double row
Inner Diameter
25 mm
Outer Diameter
52 mm
Width
20.6 mm
Contact angle
30 °
Cage
Plastic
Dynamic load rating
22 kN
Static load rating
15.2 kN
Weight
0.179 kg
With sealing
No