FAG

FAG Double row angular contact ball bearing Cage: Plastic 3204-BD-XL-TVH-L285-C3

  • ERIKS:12624901
  • Manufacturer:4012802632873
Image 1
Save to list

€45.52/ pieceexcl. VAT

€55.08incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FAG
Series
32
Execution
Double row
Inner Diameter
20 mm
Outer Diameter
47 mm
Width
20.6 mm
Contact angle
30 °
Cage
Plastic
Dynamic load rating
20.6 kN
Static load rating
12.9 kN
Weight
0.153 kg
With sealing
No