

€43.29/ pieceexcl. VAT
€52.38incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 32 |
Execution | Double row |
Inner Diameter | 20 mm |
Outer Diameter | 47 mm |
Width | 20.6 mm |
Contact angle | 30 ° |
Cage | Plastic |
Dynamic load rating | 20.6 kN |
Static load rating | 12.9 kN |
Reference speed | 14.7 rpm |
Limiting speed | 16.1 rpm |
Weight | 0.149 kg |
With sealing | No |
€47.22/ pieceexcl. VAT
€57.14incl. VAT
Estimated delivery date - 10/11/2026