FAG

FAG Double row angular contact ball bearing Cage: Plastic 3203-BD-XL-TVH-L285

  • ERIKS:12624565
  • Manufacturer:4012802645002
Image 1
Save to list

€44.35/ pieceexcl. VAT

€53.66incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FAG
Series
32
Execution
Double row
Inner Diameter
17 mm
Outer Diameter
40 mm
Width
17.5 mm
Contact angle
30 °
Cage
Plastic
Dynamic load rating
15.5 kN
Static load rating
9.5 kN
Weight
0.096 kg
With sealing
No