

€42.18/ pieceexcl. VAT
€51.04incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 32 |
Execution | Double row |
Inner Diameter | 17 mm |
Outer Diameter | 40 mm |
Width | 17.5 mm |
Contact angle | 30 ° |
Cage | Plastic |
Dynamic load rating | 15.5 kN |
Static load rating | 9.5 kN |
Reference speed | 16.6 rpm |
Limiting speed | 19.4 rpm |
Weight | 0.091 kg |
With sealing | No |
€39.79/ pieceexcl. VAT
€48.15incl. VAT
30 In stock - Estimated delivery date 09/11/2026