

€40.42/ pieceexcl. VAT
€48.91incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 32 |
Execution | Double row |
Inner Diameter | 15 mm |
Outer Diameter | 35 mm |
Width | 15.9 mm |
Contact angle | 30 ° |
Cage | Plastic |
Dynamic load rating | 12.6 kN |
Static load rating | 7.4 kN |
Reference speed | 18.5 rpm |
Limiting speed | 22.3 rpm |
Weight | 0.063 kg |
With sealing | No |
€38.24/ pieceexcl. VAT
€46.27incl. VAT
5 In stock - Estimated delivery date 09/11/2026