

€40.10/ pieceexcl. VAT
€48.52incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 32 |
Execution | Double row |
Inner Diameter | 12 mm |
Outer Diameter | 32 mm |
Width | 15.9 mm |
Contact angle | 25 ° |
Cage | Plastic |
Dynamic load rating | 10.5 kN |
Static load rating | 5.8 kN |
Reference speed | 20 rpm |
Limiting speed | 24.6 rpm |
Weight | 0.051 kg |
With sealing | No |
€37.70/ pieceexcl. VAT
€45.62incl. VAT
18 In stock - Estimated delivery date 06/11/2026