

€33.21/ pieceexcl. VAT
€40.18incl. VAT
Sold per: 100Min. order: 100
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 30 |
Execution | Double row |
Inner Diameter | 6 mm |
Outer Diameter | 17 mm |
Width | 9 mm |
Contact angle | 25 ° |
Cage | Plastic |
Dynamic load rating | 3.05 kN |
Static load rating | 1.4 kN |
With sealing | No |