

€2,175.27/ pieceexcl. VAT
€2,632.08incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 33 |
Execution | Double row |
Inner Diameter | 110 mm |
Outer Diameter | 240 mm |
Width | 92.1 mm |
Contact angle | 35 ° |
Cage | Brass |
Dynamic load rating | 330 kN |
Static load rating | 425 kN |
Reference speed | 2.65 rpm |
Limiting speed | 3.75 rpm |
Weight | 20 kg |
With sealing | No |