FAG

FAG Double row angular contact ball bearing Cage: Brass 3322-M

  • ERIKS:11668720
  • Manufacturer:4012801271493
Image 1
Save to list

€2,175.27/ pieceexcl. VAT

€2,632.08incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FAG
Series
33
Execution
Double row
Inner Diameter
110 mm
Outer Diameter
240 mm
Width
92.1 mm
Contact angle
35 °
Cage
Brass
Dynamic load rating
330 kN
Static load rating
425 kN
Reference speed
2.65 rpm
Limiting speed
3.75 rpm
Weight
20 kg
With sealing
No