FAG

FAG Double row angular contact ball bearing Cage: Brass 3320-M-C3

  • ERIKS:11752393
  • Manufacturer:4012801271448
Image 1
Save to list

€2,130.79/ pieceexcl. VAT

€2,578.26incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FAG
Series
33
Execution
Double row
Inner Diameter
100 mm
Outer Diameter
215 mm
Width
82.6 mm
Contact angle
35 °
Cage
Brass
Dynamic load rating
285 kN
Static load rating
340 kN
Reference speed
3 rpm
Limiting speed
4.2 rpm
Weight
14.03 kg
With sealing
No