

€2,130.79/ pieceexcl. VAT
€2,578.26incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 33 |
Execution | Double row |
Inner Diameter | 100 mm |
Outer Diameter | 215 mm |
Width | 82.6 mm |
Contact angle | 35 ° |
Cage | Brass |
Dynamic load rating | 285 kN |
Static load rating | 340 kN |
Reference speed | 3 rpm |
Limiting speed | 4.2 rpm |
Weight | 14.03 kg |
With sealing | No |