

€2,089.27/ pieceexcl. VAT
€2,528.02incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 33 |
Execution | Double row |
Inner Diameter | 95 mm |
Outer Diameter | 200 mm |
Width | 77.8 mm |
Contact angle | 35 ° |
Cage | Brass |
Dynamic load rating | 270 kN |
Static load rating | 315 kN |
Weight | 11.076 kg |
With sealing | No |