FAG

FAG Double row angular contact ball bearing Cage: Brass 3318-M-C3

  • ERIKS:12624649
  • Manufacturer:4012801271394
Image 1
Save to list

€1,064.66/ pieceexcl. VAT

€1,288.24incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FAG
Series
33
Execution
Double row
Inner Diameter
90 mm
Outer Diameter
190 mm
Width
73 mm
Contact angle
35 °
Cage
Brass
Dynamic load rating
245 kN
Static load rating
275 kN
Weight
9.23 kg
With sealing
No