

€1,064.66/ pieceexcl. VAT
€1,288.24incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 33 |
Execution | Double row |
Inner Diameter | 90 mm |
Outer Diameter | 190 mm |
Width | 73 mm |
Contact angle | 35 ° |
Cage | Brass |
Dynamic load rating | 245 kN |
Static load rating | 275 kN |
Weight | 9.23 kg |
With sealing | No |