

€793.31/ pieceexcl. VAT
€959.91incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 33 |
Execution | Double row |
Inner Diameter | 85 mm |
Outer Diameter | 180 mm |
Width | 73 mm |
Contact angle | 35 ° |
Cage | Brass |
Dynamic load rating | 229 kN |
Static load rating | 255 kN |
Reference speed | 3.6 rpm |
Limiting speed | 5 rpm |
Weight | 8.46 kg |
With sealing | No |