

€1,677.33/ pieceexcl. VAT
€2,029.57incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 33 |
Execution | Double row |
Inner Diameter | 80 mm |
Outer Diameter | 170 mm |
Width | 68.3 mm |
Contact angle | 30 ° |
Cage | Brass |
Dynamic load rating | 192 kN |
Static load rating | 196 kN |
With sealing | No |