

€1,231.07/ pieceexcl. VAT
€1,489.59incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 33 |
Execution | Double row |
Inner Diameter | 65 mm |
Outer Diameter | 140 mm |
Width | 58.7 mm |
Contact angle | 45 ° |
Cage | Brass |
Dynamic load rating | 139 kN |
Static load rating | 137 kN |
With sealing | No |