

€861.17/ pieceexcl. VAT
€1,042.02incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 33 |
Execution | Double row |
Inner Diameter | 60 mm |
Outer Diameter | 130 mm |
Width | 54 mm |
Contact angle | 45 ° |
Cage | Brass |
Dynamic load rating | 121 kN |
Static load rating | 118 kN |
With sealing | No |