

€1,083.93/ pieceexcl. VAT
€1,311.56incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 32 |
Execution | Double row |
Inner Diameter | 110 mm |
Outer Diameter | 200 mm |
Width | 69.8 mm |
Contact angle | 35 ° |
Cage | Brass |
Dynamic load rating | 236 kN |
Static load rating | 290 kN |
Reference speed | 3.75 rpm |
Limiting speed | 4.4 rpm |
Weight | 9.03 kg |
With sealing | No |