FAG

FAG Double row angular contact ball bearing Cage: Brass 3221-M-C3

  • ERIKS:11832254
Image 1
Save to list

€1,073.55/ pieceexcl. VAT

€1,299.00incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FAG
Series
32
Execution
Double row
Inner Diameter
105 mm
Outer Diameter
190 mm
Width
65.1 mm
Contact angle
35 °
Cage
Brass
Dynamic load rating
215 kN
Static load rating
270 kN
Reference speed
3850 rpm
Limiting speed
4600 rpm
With sealing
No