

€1,073.55/ pieceexcl. VAT
€1,299.00incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 32 |
Execution | Double row |
Inner Diameter | 105 mm |
Outer Diameter | 190 mm |
Width | 65.1 mm |
Contact angle | 35 ° |
Cage | Brass |
Dynamic load rating | 215 kN |
Static load rating | 270 kN |
Reference speed | 3850 rpm |
Limiting speed | 4600 rpm |
With sealing | No |