

€697.68/ pieceexcl. VAT
€844.19incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 32 |
Execution | Double row |
Inner Diameter | 95 mm |
Outer Diameter | 170 mm |
Width | 55.6 mm |
Contact angle | 35 ° |
Cage | Brass |
Dynamic load rating | 161 kN |
Static load rating | 193 kN |
Weight | 5.06 kg |
With sealing | No |