FAG

FAG Double row angular contact ball bearing Cage: Brass 3219-M

  • ERIKS:12624608
  • Manufacturer:4012801196406
Image 1
Save to list

€697.68/ pieceexcl. VAT

€844.19incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FAG
Series
32
Execution
Double row
Inner Diameter
95 mm
Outer Diameter
170 mm
Width
55.6 mm
Contact angle
35 °
Cage
Brass
Dynamic load rating
161 kN
Static load rating
193 kN
Weight
5.06 kg
With sealing
No