

€530.10/ pieceexcl. VAT
€641.42incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 32 |
Execution | Double row |
Inner Diameter | 90 mm |
Outer Diameter | 160 mm |
Width | 52.4 mm |
Contact angle | 35 ° |
Cage | Brass |
Dynamic load rating | 143 kN |
Static load rating | 172 kN |
Weight | 4.19 kg |
With sealing | No |