FAG

FAG Double lip seal for SES plummer block housings EDH613

  • ERIKS:14280200
  • Manufacturer:4054372885280
Image 1
Save to list

€16.06/ pieceexcl. VAT

€19.43incl. VAT

Sold per: 2Min. order: 2

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FAG
Series
EDH
Outer Diameter
100.36 mm
Material
NBR
Operating temperature
from -40 to 100 °C
Alternatives
Product Image

SKF Four-lip seal TSN 613 L

  • Eriks:1066201
  • Manufacturer:TSN 613 L
This product is no longer offered.Explore similar products in our assortment