FAG

FAG Double lip seal for SES plummer block housings EDH610

  • ERIKS:14280203
  • Manufacturer:4054372801723
Image 1
Save to list

€13.78/ pieceexcl. VAT

€16.67incl. VAT

Sold per: 2Min. order: 2

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FAG
Series
EDH
Outer Diameter
11 mm
Material
NBR
Operating temperature
from -40 to 100 °C
Alternatives
Product Image

SKF Four-lip seal TSN 610 L

  • Eriks:1066028
  • Manufacturer:TSN 610 L

€16.89/ pieceexcl. VAT

€20.44incl. VAT

1 In stock - Available while stock lasts - Estimated delivery date 09/11/2026