

€13.75/ pieceexcl. VAT
€16.64incl. VAT
Sold per: 2Min. order: 2
6 In stock - Estimated delivery date 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | EDH |
Outer Diameter | 11 mm |
Material | NBR |
Operating temperature | from -40 to 100 °C |