FAG

FAG Double lip seal for SES plummer block housings EDH518

  • ERIKS:14280207
  • Manufacturer:4054372832833
Image 1
Save to list

€18.54/ pieceexcl. VAT

€22.43incl. VAT

2 In stock - Estimated delivery date 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FAG
Series
EDH
Outer Diameter
110.35 mm
Material
NBR
Operating temperature
from -40 to 100 °C
Alternatives
Product Image

SKF Four-lip seal TSN 518 L

  • Eriks:1066170
  • Manufacturer:TSN 518 L
This product is no longer offered.Explore similar products in our assortment