FAG

FAG Double lip seal for SES plummer block housings EDH220

  • ERIKS:14280217
  • Manufacturer:4054372801853
Image 1
Save to list

€27.59/ pieceexcl. VAT

€33.38incl. VAT

Sold per: 2Min. order: 2

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FAG
Series
EDH
Outer Diameter
14.5 mm
Material
NBR
Operating temperature
from -40 to 100 °C
Alternatives
Product Image

SKF Four-lip seal TSN 220 L

  • Eriks:23770773
  • Manufacturer:TSN 220 L
This product is no longer offered.Explore similar products in our assortment