

€21.23/ pieceexcl. VAT
€25.69incl. VAT
Sold per: 2Min. order: 2
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | EDH |
Outer Diameter | 140.93 mm |
Material | NBR |
Operating temperature | from -40 to 100 °C |