FAG

FAG Double lip seal DH526

  • ERIKS:11668177
Image 1
Save to list

€26.57/ pieceexcl. VAT

€32.15incl. VAT

Sold per: 2Min. order: 2

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FAG
Series
DH
Outer Diameter
177.43 mm
Width
16.5 mm
Material
NBR
Operating temperature
from -40 to 100 °C