

€28.69/ pieceexcl. VAT
€34.71incl. VAT
2 In stock - Available while stock lasts - Estimated delivery date 04/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | DH |
Outer Diameter | 157.45 mm |
Width | 14.5 mm |
Material | NBR |
Operating temperature | from -40 to 100 °C |