FAG

FAG Double lip seal DH510

  • ERIKS:11668164
Image 1
Save to list

€13.02/ pieceexcl. VAT

€15.75incl. VAT

Sold per: 2Min. order: 2

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FAG
Series
DH
Outer Diameter
79.85 mm
Width
11 mm
Material
NBR
Operating temperature
from -40 to 100 °C